Zoro Homepage

Spotting Drill, 10 mm, 120 Deg.

  • Mfr # 956-000-197

  • Zoro # G6684036


product price: $70.95
/ea

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
20.00mm - 0.7874
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-197
Zoro #
G6684036
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
20.00mm - 0.7874
Flute Length
25.00 mm
Overall Length
170.00 mm
Shank Dia.
10 mm
Drill Size
10.00mm
Body Dia.
10.00 mm
Drill Bit Size
10.00 mm
Size (mm)
10
Drill Bit Dimension Type
Metric

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Drill Bit Material
Cobalt Steel
Drill Point (Deg.)
120
Finish
Bright
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.7874
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Bright

Description

Spotting Drill Bit, Cobalt, 120 Degrees , 10 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.