Zoro Homepage

Spotting Drill, 1/2 In, 120 Deg., 3 3/4 OAL

  • Mfr # 956-000-065

  • Zoro # G6709123


product price: $47.45
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
1 in - 1.0000
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-065
Zoro #
G6709123
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1 in - 1.0000
Flute Length
1 3/8 in
Overall Length
3 3/4 in
Shank Dia.
1/2 in
Size (In.)
1/2
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/2 in
Drill Size
1/2"
Body Dia.
1/2 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Drill Bit Finish
TiN
Cutting Direction - Machining
Right Hand
Material
HSS
Finish
Tin
Left/Right Hand
Right Hand
Drill Point (Deg.)
120
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5000

Description

Spotting Drill Bit, High Speed Steel, 120 Degrees , 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.