Shop All Spotting Drills
Keo
Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL
Mfr # 38123
Zoro # G6407493
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1 in - 1.0000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 38123
- Zoro # G6407493
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 1 3/8 in |
Overall Length | 3 3/4 in |
Shank Dia. | 1/2 in |
Drill Bit Size | 1/2 in |
Size (In.) | 1/2 |
Drill Size | 1/2" |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/2 in |
Details
Description
Spotting Drill Bit, Cobalt, 82 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Small Corkscrew Retrieving Tool, (RTR-1)
- INGERSOLL-RAND 66 Piece SAE/Metric Master Mechanics Tool Set (752017)
- AURAND MANUFACTURING Cutter Bundle, 12 In. Cleaning Area, PK4 (90ME)
- VERMONT GAGE Plug Gage, Class X, 0.0275 in. dia. (141102750)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- BLAIR Cutter, 1/2", 3 pcs. (11116-3)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- Keo Spotting Drills