Spotting Drill, 1/4 In., 90 Deg., 6 OAL
Mfr # 956-000-025
Zoro # G6712605
product price: $66.45
/eaKey Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
1/4 in - 0.2500
Measurement System
Letter
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-025
Zoro #
G6712605
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/4 in - 0.2500
Flute Length
3/4 in
Overall Length
6 in
Shank Dia.
1/4 in
Body Dia.
1/4 in
Size (In.)
1/4
Drill Size
1/4"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
E
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Letter
Finish - Machining
TiN
Finish
Tin
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
90
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Material
HSS
Drill Bit Finish
TiN
Decimal Equivalent
0.2500
Left/Right Hand
Right Hand
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1/4 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.