Spotting Drill, 14 mm, 90 Deg.
Mfr # 956-000-165
Zoro # G6650095
product price: $56.15
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
4.00mm - 0.1575
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-165
Zoro #
G6650095
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
4.00mm - 0.1575
Flute Length
35.00 mm
Overall Length
115.00 mm
Shank Dia.
14 mm
Drill Bit Size
14.00 mm
Drill Size
14.00mm
Body Dia.
14.00 mm
Size (mm)
14
Drill Bit Dimension Type
Metric
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Drill Bit Finish
Bright
Drill Bit Material
Cobalt Steel
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Finish
Bright
Material
Cobalt
Drill Point (Deg.)
90
Left/Right Hand
Right Hand
Decimal Equivalent
0.1575
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 14 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.