Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting/Centering Drill, 118 Deg, 1, HSS

  • Mfr # 955-000-067

  • Zoro # G3087831


product price: $54.29
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Size - Decimal
9/16 in - 0.5625
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-067
Zoro #
G3087831
UPC #
735329310003
Country of Origin
United States

Dimensions

Size - Decimal
9/16 in - 0.5625
Flute Length
1 1/4 in
Overall Length
2 1/2 in
Shank Dia.
1 in
Size
1"
Size (In.)
1
Body Dia.
1 in
Drill Bit Dimension Type
Fractional Inch
Drill Size
1"
Drill Bit Size
1 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
118 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Application
General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Drill Bit Grouping
Drill Bit
Cutting Direction - Machining
Right Hand
Drill Bit Finish
Bright
Finish
Bright
Point Angle
118 Degrees
Material
High Speed Steel
Decimal Equivalent
1.0000
Drill Bit Material
High Speed Steel
Number of Pieces
1
Primary Material Application ISO Code
N, P3
Left/Right Hand
Right Hand
Drill Point (Deg.)
118

Description

Spotting Drill Bit, High Speed Steel, 118 Degrees , 1 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.