Shop All Spotting Drills
Keo
Spotting/Centering Drill, 118 Deg, 1/2, HSS
Mfr # 30120
Zoro # G1459412
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 30120
- Zoro # G1459412
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Size (In.) | 1/2 |
Body Dia. | 1/2 in |
Size | 1/2" |
Drill Bit Size | 1/2 in |
Drill Size | 1/2" |
Drill Bit Dimension Type | Fractional Inch |
Details
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.312In (A-160)
- WILLIAMS Extension Set 3/8" Dr, 5 Pieces, Chrome plated (WSB-5XT)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- URREA 3/8" drive, hexagonal bit impact socket 6MM (7290-6M)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- Keo Countersinks, Center Drills & Spotting Drills