Shop All Spotting Drills
Keo
Spotting/Centering Drill, 118 Deg, 1/4, HSS
Mfr # 30250
Zoro # G2027636
original price:
$9.73
8% off
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 3/16 in - 0.1875
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 30250
- Zoro # G2027636
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 5/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Size (In.) | 1/4 |
Body Dia. | 1/4 in |
Drill Bit Size | 5/8 in |
Drill Size | 1/4" |
Drill Bit Dimension Type | Fractional Inch |
Size | 1/4" |
Details
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 2-3/4 in. (29VU28)
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8021)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-7/16M)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2995101)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- Keo Spotting Drills