Shop All Spotting Drills
Keo
Spotting/Centering Drill, 118 Deg, 7/8, HSS
Mfr # 30780
Zoro # G0779992
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 7/8 in - 0.8750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Keo
- MFR # 30780
- Zoro # G0779992
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 7/8 in - 0.8750 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 7/8 in |
Body Dia. | 7/8 in |
Drill Size | 7/8" |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 7/8 |
Drill Bit Size | 7/8 in |
Details
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 7/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless 1/2 in Impact Wrench (Tool (CMCF900B)
- PRIME-LINE WORKPRO Block Plane, 1-9/16 in. Wide Blade, Cast Iron Body, Adjustable (W052001)
- POWERMATE VX Butterfly Impact Wrench, 3/8in. (024-0108CT)
- OLFA Snap-Off Blade, 18mm W, PK10 (LFB-10B)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- BLAIR Cutter, 3/4", 3 pcs. (11132-3)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- Keo Countersinks, Center Drills & Spotting Drills