Zoro Homepage

Float Valve w/Threaded Outlet, 1 1/4 in

  • Mfr # PS125SS

  • Zoro # G508389796


product price: $44.79
/ea

Key Features

Float Size
8 in
Connection Type
NPT
Body Material
PVC
Size
1 1/4 in
Flow Rate
145 gpm @ 50 psi, 90 gpm @ 30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS125SS
Zoro #
G508389796
UPC #
-
Country of Origin
United States

Dimensions

Float Size
8 in
Size
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in

Details

Item
Float Valve Assembly
Connection Type
NPT
Body Material
PVC
Flow Rate
145 gpm @ 50 psi, 90 gpm @ 30 psi
Rod Material
Stainless Steel
Standards
Standard 169
Rod Thread
5/16"
Max. Pressure
50 psi
Valve Flow - Flow (2)
124 gpm, 145 gpm
Valve Material
PVC
Features
Lever Brackets on Both Sides of the Valve to Allow it to be used Upside-Down, Two Fulcrum Positions on the Lever Add Further Flexibility to Accommodate Different Pressures and Flow Rates
Compliance
NSF
Valve Flow - Pressure (2)
50 psi
Includes
Lever
Mounting
Horizontal Piping
Valve Flow - Flow (1)
85 gpm, 90 gpm
Valve Flow - Pressure (1)
20 psi
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
100 psi
For Media
Water
Arm Adjustability
Adjustable
Connection Gender - Side 1
Male
Valve Body Style
Angle
Seal Material
Santoprene Rubber
Operating Temperature - Maximum
100 Degrees F
Seat Style
Single Seated
Connection Gender - Side 2
Male
Connection Type - Side 1
NPT
Includes Float and Rod
No Float and Rod
Connection Type - Side 2
NPT
NSF Certifications for Food and Drinking Water
NSF 61

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1 1/4 in, Connection Type NPT, Rod Thread 5/16 In., Rod Length Not Applicable, Rod Material Stainless Steel, Body Material PVC, Valve Flow - Pressure (1) 20 psi, Valve Flow - Flow (1) 85 gpm, 90 gpm, Valve Flow - Pressure (2) 50 psi, Valve Flow - Flow (2) 124 gpm, 145 gpm, Max. Pressure 50 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.