Shop KERR LAKESIDE
See all product information
Create Account
Button Head Socket Cap Screw, PK100
- Mfr # 10F150KBC
- Zoro # G922968034
product price:Â
$
78.25
/pk of 100, $0.78/ea
Key Features
Button Head
Thread Style
Fully Threaded
Drive Type
Socket
Thread Type
Fine
Fastener Length
1 1/2 in
Head Height
0.101 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F150KBC
- Zoro #
- G922968034
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Thread Type
- Fine
- Material
- Alloy Steel
- Rockwell Hardness
- C39 to C44
- Material Quality Standards
- ASTM F835
- Dimensional Standards
- ASME B18.3
- Item
- Button Head Socket Cap Screw
- Head Type
- Button
- Type
- Socket Head Cap Screw
- Finish
- Black Oxide
- Tensile Strength
- 145,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Sealing Gasket
- No
- Seal Material
- None
- Non-Marring Tip
- No
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- Color
- Black
- Head Texture
- Knurled
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Head Height
- 0.101 in
- Drive Size
- 1/8 in
- Maximum Head Height
- 0.101 in
- Thread Size
- #10-32
- Minimum Head Height
- 0.091 in
- Head Diameter
- 0.361 in
- Minimum Thread Length
- 1 1/2 in
Description
Button Head Socket Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.101 in, Head Diameter 0.361 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.