Shop KERR LAKESIDE
See all product information
Create Account
Flat Head Socket Cap Screw, PK100
- Mfr # 31F75KFC
- Zoro # G422967834
product price:Â
$
54.25
/pk of 100, $0.54/ea
Key Features
Flat Head
Thread Style
Fully Threaded
Fastener Length
3/4 in
Head Height
0.198 in
Tensile Strength
145,000 psi
Minimum Thread Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31F75KFC
- Zoro #
- G422967834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 3/4 in
- Head Height
- 0.198 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 5/16"-24
- Drive Size
- 3/16 in
- Head Diameter
- 0.656 in
- Minimum Head Height
- 0.181 in
- Maximum Head Height
- 0.215 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 5/16 In.-24, Minimum Thread Length 1 1/8 in, Fastener Length 3/4 in, Head Height 0.198 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.