Standard Head Socket Cap Screw, PK10
- Mfr # 50C525KCS
- Zoro # G522968083
product price:Â
$
154.99
/pk of 10, $15.50/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Head Height
0.492 in
Material
Alloy Steel
Tensile Strength
180,000 psi
Minimum Thread Length
1 1/2 in
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50C525KCS
- Zoro #
- G522968083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Head Height
- 0.492 in
- Minimum Thread Length
- 1 1/2 in
- Drive Size
- 3/8 in
- Maximum Head Height
- 0.5 in
- Thread Size
- 1/2"-13
- Fastener Length
- 5 1/4 in
- Head Diameter
- 0.75 in
- Head Height
- 0.5 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 5 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.