Standard Head Socket Cap Screw, PK100

  • Mfr # 25C112KCS
  • Zoro # G322969693
product price: 
$
86.95
/pk of 100, $0.87/ea

Key Features

Socket Head
Drive Type
Socket
Fastener Length
1 1/8 in
Material
Alloy Steel
Temperature - Maximum
400 Degrees F
Drive Size
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25C112KCS
Zoro #
G322969693
UPC #
-
Country of Origin
United States
Head Type
Socket
Drive Type
Socket
Material
Alloy Steel
Temperature - Maximum
400 Degrees F
Type
Socket Head Cap Screw
Minimum Yield Strength
162,000 psi
System of Measurement
Inch
Finish
Black Oxide
Item
Standard Socket Head Cap Screw
Rockwell Hardness
C39 Minimum
Temperature - Minimum
-20 Degrees F
Tensile Strength
180,000 psi
Material Quality Standards
ASTM A574
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.3
Seal Material
None
Color
Black
Non-Marring Tip
No
Head Texture
Knurled
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Sealing Gasket
No
Thread Fit
3A
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Fastener Length
1 1/8 in
Drive Size
3/16 in
Head Diameter
0.375 in
Thread Size
1/4"-20
Head Height
0.25 in
Minimum Thread Length
1 in
Maximum Head Height
0.25 in
Minimum Head Height
0.244 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 1/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.