G100 100 Ft. Chalk Line Reel

  • Mfr # 6978761

  • Zoro # G104171788


product price:  $50.09
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6978761
Zoro #
G104171788
UPC #
-
Country of Origin
China

Description

Super high speed 3.1 rewind,15 oz. Chalk capacity, durable case and the keson orange makes it easy to find, ergonomic design for less wrist strain and recessed handle clasp stores the metal handle out of the way. Spring cleaner keeps the chalk from spraying, chalk catcher also reduces waste, huge bigmouth opening to ease fill up and a no-leak stopper, glovable grip for cold weather or rough conditions.

Features
  • Length - 100 ft.
  • Dimension - 12.43 x 20.39 x 8.85 in.
  • Item weight - 0.95 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.