Shop KESTREL
See all product information
Create Account
Black Globe Cellular Weather Station
- Mfr # 0600VHM
- Zoro # G223785484
product price:Â
$
2,593.99
/ea
Free Shipping & Returns
Key Features
Transmission Range - Maximum
1,000 ft
Includes
Sensors, Weather Station
Weather Element Measured
Barometric Pressure, Relative Humidity, Temperature and Rainfall, Wind Speed and Direction
Temperature Measurement - Maximum
140 Degrees F
Temperature Measurement Resolution
0.1 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0600VHM
- Zoro #
- G223785484
- UPC #
- 730650005550
- Country of Origin
- United States
Details
- Transmission Range - Maximum
- 1,000 ft
- Includes
- Sensors, Weather Station
- Item
- Black Globe Cellular Weather Station
- Weather Element Measured
- Barometric Pressure, Relative Humidity, Temperature and Rainfall, Wind Speed and Direction
- Temperature Measurement - Maximum
- 140 Degrees F
- Temperature Measurement Resolution
- 0.1 Degrees
- Humidity Measurement - Maximum
- 100 %
- Air Velocity Measured - Maximum
- 145 mph
- Data Update Frequency
- 2 sec
- Temperature Measurement Accuracy
- +/- 0.45 Degrees F
- Includes Data Logging
- No Data Logging Included
- Humidity Measurement - Minimum
- 0 %
- Air Velocity Measured - Minimum
- 1 mph
- Series
- KestrelMet
Description
Black Globe Cellular Weather Station, Series KestrelMet, Display Screen Type Not Applicable, Data Update Frequency 2 sec, Includes Sensors, Weather Station
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.