Shop KESTREL
See all product information
Create Account
Black Globe WiFi Weather Station
- Mfr # 0600WHM
- Zoro # G322965275
product price:Â
$
1,995.99
/ea
Free Shipping & Returns
Key Features
Includes
Sensors, Weather Station
Wireless Signal Strength
2.4 GHz
Air Velocity Measured - Minimum
1 mph
Temperature Measurement - Maximum
140 Degrees F
Air Velocity Measured - Maximum
145 mph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0600WHM
- Zoro #
- G322965275
- UPC #
- 730650005581
- Country of Origin
- United States
- Includes
- Sensors, Weather Station
- Wireless Signal Strength
- 2.4 GHz
- Item
- Black Globe WiFi Weather Station
- Air Velocity Measured - Minimum
- 1 mph
- Temperature Measurement - Maximum
- 140 Degrees F
- Air Velocity Measured - Maximum
- 145 mph
- Series
- KestrelMet
- Temperature Measurement Accuracy
- +/- 0.45 Degrees F
- Data Update Frequency
- 2 sec
- Weather Element Measured
- Barometric Pressure, Relative Humidity, Temperature and Rainfall, Wind Speed and Direction
- Temperature Measurement Resolution
- 0.1 Degrees
- Humidity Measurement - Minimum
- 0 %
- Transmission Range - Maximum
- 1,000 ft
- Includes Data Logging
- No Data Logging Included
- Humidity Measurement - Maximum
- 100 %
Description
Black Globe WiFi Weather Station, Series KestrelMet, Display Screen Type Not Applicable, Data Update Frequency 2 sec, Includes Sensors, Weather Station
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.