Environmental Meter, Blue

  • Mfr # 0870
  • Zoro # G816556064
product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

Includes
Lanyard, Replaceable Relative Humidity (RH) Sensor
Standards
MIL-STD-810G
Housing Material
ABS Plastic
Data Update Frequency
1 sec
Data Hold
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0870
Zoro #
G816556064
UPC #
730650005642
Country of Origin
United States

Dimensions

Battery Size
AA
Overall Height
5.6 in
Overall Depth
1.1 in
Manufacturer Warranty Length
5 yr
Overall Width
1.9 in

Details

Item
Environmental Meter
Includes
Lanyard, Replaceable Relative Humidity (RH) Sensor
Standards
MIL-STD-810G
Housing Material
ABS Plastic
Data Update Frequency
1 sec
Data Hold
Yes
Response Time
1 sec
Humidity Measurement - Minimum
10 %
Properties Measured
Dew Point, Heat Stress Index, Relative Humidity, Temperature
Bluetooth Enabled
Yes
Ambient Temperature Measurement - Maximum
158 Degrees F
Number of Batteries Required
1
Ambient Temperature Measurement - Minimum
-20 Degrees F
Meter Type
Environmental Meter
Includes Probes
No
Includes Case
No
Humidity Accuracy
2%RH
Data Logging
Yes
Series
Kestrel 7000
Temperature Accuracy
+/-0.9 Degrees F/ +/-0.5 Degrees C
Temperature Resolution
0.1 Degrees
Includes Batteries
Yes
Includes Low Battery Indicator
Low Battery Indicator
IP Rating
IP67
Application
Environmental Monitoring
Sampling Rate - Minimum
2 sec
Humidity Resolution
0.1 %
Wi-Fi Compatible
No
Dew Point Accuracy
+/-1.9 Degrees C, +/-3.4 Degrees F
Display Screen Type
LCD
Humidity Measurement - Maximum
90 %
Battery Run Time
400 hr
Sampling Rate - Maximum
12 hr
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Backlit Screen
Yes
Housing Color
Blue

Description

Environmental Meter, Series Kestrel 7000, Meter Type Environmental Meter, Air Velocity Accuracy Not Applicable, Housing Color Blue, Data Logging Yes, Humidity Accuracy 2 PercentRH, Includes NIST-Traceable Calibration Certificate NIST-Traceable Calibration Certificate Included, Overall Depth 1.1 in, Overall Height 5.6 in, Overall Width 1.9 in, Dew Point Accuracy +/-1.9 Degrees C, +/-3.4 Degrees F, Display Screen Type LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews