Shop KESTREL

Heat Stress Tracker

  • Mfr # 0854ORA
  • Zoro # G822965201

product price: 
$
750.99
/ea
Free Shipping & Returns

Key Features

Barometric Pressure Accuracy
0.03 psi, 0.07 in Hg, 2.4 mbar
Humidity Measurement - Maximum
90 %
IP Rating
IP67
Data Hold
Yes
Temperature Accuracy
1.4 Degrees C, 2.5 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0854ORA
Zoro #
G822965201
UPC #
730650001927
Country of Origin
United States

Dimensions

Overall Depth
1.18 in
Overall Height
6.44 in
Overall Width
2.125 in
Battery Size
AA

Details

Barometric Pressure Accuracy
0.03 psi, 0.07 in Hg, 2.4 mbar
Humidity Measurement - Maximum
90 %
IP Rating
IP67
Data Hold
Yes
Temperature Accuracy
1.4 Degrees C, 2.5 Degrees F
Dew Point Temperature Measurement - Maximum
302 Degrees F
Response Time
1 sec
Air Velocity Measured - Maximum
40 mps
Ambient Temperature Measurement - Minimum
-29 Degrees C
Meter Type
Weather Meter
Air Velocity Measured - Minimum
0.6 mps
Item
Heat Stress Tracker
Standards
MIL-STD-810G
Series
Kestrel 5
Data Logging
Yes
Includes
Battery - 1 x AAA, Lanyard, Protective Drawstring Pouch, Waterproof Heat Stress Reference Card
Properties Measured
Heat Index, Humidity, Pressure, Temperature, Thermal Work Limit, Wet Bulb Globe Temperature, Wind Direction, Wind Speed
Display Screen Type
Backlit LED
Barometric Pressure Measurement - Maximum
32.48 in Hg
NEMA Enclosure Rating
6
Housing Color
Black
Humidity Measurement - Minimum
10 %
Barometric Pressure Resolution
0.1 hPa, 0.1 mbar, 0.01 in Hg, 0.01 psi
Number of Batteries Required
1
Barometric Pressure Display Units
in Hg, mbar, psi
Humidity Accuracy
2%
Backlit Screen
Yes
Temperature Resolution
0.1 Degrees C, 0.1 Degrees F
Humidity Resolution
0.1 %
Dew Point Accuracy
1.9 Degrees C, 3.4 Degrees F
Air Velocity Accuracy
3%
Barometric Pressure Measurement - Minimum
20.67 in Hg
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Bluetooth Enabled
No
Dew Point Temperature Measurement - Minimum
-58 Degrees F
Air Velocity Resolution
1 fpm, 0.1 km/h, 0.1 fps, 0.1 mph, 0.1 knot, 0.1 mps
Battery Run Time
400 hr
Ambient Temperature Measurement - Maximum
70 Degrees C

Description

Heat Stress Tracker, Series Kestrel 5, Meter Type Weather Meter, Air Velocity Accuracy 3 Percent, Housing Color Black, Data Logging Yes, Humidity Accuracy 2 Percent, Includes NIST-Traceable Calibration Certificate No NIST-Traceable Calibration Certificate Included, Overall Depth 1.18 in, Overall Height 6.44 in, Overall Width 2.125 in, Dew Point Accuracy 1.9 Degrees C, 3.4 Degrees F, Display Screen Type Backlit LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.