Heat Stress Tracker + Vane Mount

  • Mfr # 0854VORA
  • Zoro # G322965596
product price: 
$
804.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Battery Size
AA
Humidity Measurement - Maximum
90 %
Dew Point Accuracy
1.9 Degrees C, 3.4 Degrees F
Barometric Pressure Accuracy
0.03 psi, 0.07 in Hg, 2.4 mbar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0854VORA
Zoro #
G322965596
UPC #
730650002610
Country of Origin
United States

Dimensions

Battery Size
AA
Overall Height
6.44 in
Overall Depth
1.18 in
Overall Width
2.125 in

Details

IP Rating
IP67
Humidity Measurement - Maximum
90 %
Dew Point Accuracy
1.9 Degrees C, 3.4 Degrees F
Barometric Pressure Accuracy
0.03 psi, 0.07 in Hg, 2.4 mbar
Backlit Screen
Yes
Battery Run Time
400 hr
Data Hold
Yes
Bluetooth Enabled
No
Housing Color
Black
Ambient Temperature Measurement - Minimum
-29 Degrees C
Barometric Pressure Resolution
0.1 hPa, 0.1 mbar, 0.01 in Hg, 0.01 psi
NEMA Enclosure Rating
6
Series
Kestrel 5
Barometric Pressure Measurement - Minimum
20.67 in Hg
Properties Measured
Heat Index, Humidity, Pressure, Temperature, Thermal Work Limit, Wet Bulb Globe Temperature, Wind Direction, Wind Speed
Includes
Battery - 1 x AAA, Lanyard, Protective Drawstring Pouch, Waterproof Heat Stress Reference Card
Standards
MIL-STD-810G
Barometric Pressure Measurement - Maximum
32.48 in Hg
Dew Point Temperature Measurement - Maximum
302 Degrees F
Air Velocity Measured - Maximum
40 mps
Number of Batteries Required
1
Temperature Accuracy
1.4 Degrees C, 2.5 Degrees F
Air Velocity Accuracy
3%
Air Velocity Measured - Minimum
0.6 mps
Meter Type
Weather Meter
Air Velocity Resolution
1 fpm, 0.1 km/h, 0.1 fps, 0.1 mph, 0.1 knot, 0.1 mps
Barometric Pressure Display Units
in Hg, mbar, psi
Display Screen Type
Backlit LED
Temperature Resolution
0.1 Degrees C, 0.1 Degrees F
Humidity Resolution
0.1 %
Data Logging
Yes
Humidity Accuracy
2%
Humidity Measurement - Minimum
10 %
Dew Point Temperature Measurement - Minimum
-58 Degrees F
Item
Heat Stress Tracker + Vane Mount
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Response Time
1 sec
Ambient Temperature Measurement - Maximum
70 Degrees C

Description

Heat Stress Tracker + Vane Mount, Series Kestrel 5, Meter Type Weather Meter, Air Velocity Accuracy 3 Percent, Housing Color Black, Data Logging Yes, Humidity Accuracy 2 Percent, Includes NIST-Traceable Calibration Certificate No NIST-Traceable Calibration Certificate Included, Overall Depth 1.18 in, Overall Height 6.44 in, Overall Width 2.125 in, Dew Point Accuracy 1.9 Degrees C, 3.4 Degrees F, Display Screen Type Backlit LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews