Weather Meter, Tan, 7,874 fpm

  • Mfr # 0855TAN
  • Zoro # G5233746
product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Certificate Of Conformity, Lanyard, Protective Drawstring Pouch
Manufacturers Warranty Length
5 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0855TAN
Zoro #
G5233746
UPC #
730650001996
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
2 ft
Manufacturer Warranty Length
5 yr
Battery Size
AA

Details

Item
Weather Meter
Air Velocity Accuracy
+/-3%
Includes
Certificate Of Conformity, Lanyard, Protective Drawstring Pouch
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
Yes
Power Source
AA Battery
Temp. Accuracy
+/-0.9 Degrees F
Velocity (Knots)
1.2 to 116.6
Velocity (KPH)
2.2 to 216
Velocity (MPH)
0.4 to 89
Interface
Digital
Velocity (FPM)
118 to 7874
Pressure Range
0.3 to 48.87 in Hg
Temp. Range
-20 Degrees to 158 Degrees F
Battery Life
400 to 500 hr
Storage Capacity
15,556 Readings
Relative Humidity Range
5 to 95%
Humidity Accuracy
+/-3%
Calibration Certificate
NIST
Dew Point Range
-20 Degrees to 158 Degrees F
Velocity (MPS)
0.6 to 60
Case Color
Desert Tan
Humidity Resolution
0.1 %
Battery Type
AA
Sensor Type
Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor
Barometric Pressure Resolution
0.1 mbar, 0.01 in Hg, 0.01 psi
Includes Batteries
Yes
Bluetooth Enabled
No
Air Velocity Range
0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph
Barometric Pressure Range
0.3 to 48.87 in Hg
Low Battery Indicator
No
Battery Run Time
400 hr
Memory Storage Capacity
15,556 Readings
Wi-Fi Compatible
No
Ambient Temperature Range
-20 Degrees to 158 Degrees F
Display Screen Type
Backlit LCD
Air Velocity Display Units
fpm, knots, kph, mph, mps
Dew Point Accuracy
1.9 Degrees C, 3.4 Degrees F
Includes Case
No
IP/NEMA Rating
IP67
Humidity Range
5% to 95%
Barometric Pressure Accuracy
0.03 PSI, 0.07 in Hg, 2.4 hPa/mbar
Series
5500
Includes Probes
No
Meter Type
Weather Meter
Ambient Temperature Accuracy
+/-0.9 Degrees F
Auto Shut-Off
Yes
Barometric Pressure Display Units
in Hg, mbar, psi
Housing Color
Tan
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Properties Measured
Air Density, Air Flow, Altitude, Barometric Pressure, Crosswind and Headwind and Tailwind, Delta T, Density Altitude, Dew Point, Evaporation Rate, Heat Index, Moisture Content Humidity Ratio (Grains), Probability of Ignition (PIG), Relative Air Density, THI (NRC), THI (Yousef), Wet Bulb Temperature - Naturally Aspirated (NWB TEMP), Wet Bulb Temperature - Psychrometric, Wind Chill
Backlit Screen
Yes
Environmental Sensor Type
Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor
Air Velocity Measured - Maximum
7,874 fpm
Barometric Pressure Measurement - Minimum
0.3 in Hg
Humidity Measurement - Minimum
5 %
Includes Low Battery Indicator
No Low Battery Indicator
IP Rating
IP67
Humidity Measurement - Maximum
95 %
Air Velocity Measured - Minimum
118 fpm
Temperature Accuracy
+/-0.9 Degrees F
Ambient Temperature Measurement - Minimum
-20 Degrees F
Dew Point Temperature Measurement - Minimum
-20 Degrees F
Ambient Temperature Measurement - Maximum
158 Degrees F
Dew Point Temperature Measurement - Maximum
158 Degrees F
Barometric Pressure Measurement - Maximum
48.87 in Hg

Description

Weather Meter, Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor, Air Velocity Range 0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph, Series 5500, Dew Point Range -20 Degrees to 158 Degrees F, Meter Type Weather Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type AA, Housing Color Tan, Data Logging Yes, IP/NEMA Rating IP67

Restrictions

Hazardous material

Ratings & reviews