Badge Holder, 4 3/4" Overall H
- Mfr # 0AC5-00A4-H
- Zoro # G910952885
product price:Â
$
10.15
/ea
Key Features
Type
Retractable Badge Holder
Color
Black
For Use With
Keys and ID Badges
Cord Color
Black
End Fitting
Split Ring and Super Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0AC5-00A4-H
- Zoro #
- G910952885
- UPC #
- -
- Country of Origin
- United States
- Type
- Retractable Badge Holder
- Color
- Black
- For Use With
- Keys and ID Badges
- Cord Color
- Black
- End Fitting
- Split Ring and Super Strap
- Capacity
- Up to 5 Keys and ID badges or 4 oz
- Cord Type
- 24" Tri-Strand Braided Nylon
- Attachment Type
- Breakaway Lanyard
- Retractor Force
- 4 ozf
- Badge Attachment
- Split Key Ring, Strap
- Product Type
- Badge Holder
- Lanyard Material
- Nylon
- Retractability
- Retractable
- Item
- Badge Holder
- Background Color
- Black
- Badge Orientation
- Horizontal, Vertical
- Legend
- No Legend
- Features
- Breakaway Lanyard
Dimensions
- Overall Width
- 1 1/4 in
- Overall Height
- 4 3/4 in
- Lanyard Strap Length
- 18 in
- Lanyard Strap Width
- 3/8 in
- Fits Chest Size
- Breakaway Lanyard
- Badge Pouch Height
- 2 in
- Badge Pouch Width
- 1/2 in
- Retractable Cord Extended Length
- 24 in
- Overall Depth
- 1/2 in
Description
Badge Holder, Legend No Legend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.