Badge Holder, 4 3/4" Overall H
- Mfr # 0AC5-00B4-H
- Zoro # G610952888
product price:Â
$
10.15
/ea
Key Features
Type
Retractable Badge Holder
Color
White
For Use With
Keys and ID Badges
End Fitting
Split Ring and Super Strap
Capacity
Up to 5 Keys and ID badges or 4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0AC5-00B4-H
- Zoro #
- G610952888
- UPC #
- -
- Country of Origin
- United States
- Type
- Retractable Badge Holder
- Color
- White
- For Use With
- Keys and ID Badges
- End Fitting
- Split Ring and Super Strap
- Capacity
- Up to 5 Keys and ID badges or 4 oz
- Attachment Type
- Breakaway Lanyard
- Cord Color
- Black
- Cord Type
- 24" Tri-Strand Braided Nylon
- Lanyard Material
- Nylon
- Retractor Force
- 4 ozf
- Background Color
- Black
- Item
- Badge Holder
- Product Type
- Badge Holder
- Badge Orientation
- Horizontal, Vertical
- Badge Attachment
- Split Key Ring, Strap
- Legend
- No Legend
- Retractability
- Retractable
- Features
- Breakaway Lanyard
Dimensions
- Overall Width
- 1 1/4 in
- Retractable Cord Extended Length
- 24 in
- Overall Height
- 4 3/4 in
- Lanyard Strap Width
- 3/8 in
- Fits Chest Size
- Breakaway Lanyard
- Badge Pouch Width
- 1/2 in
- Lanyard Strap Length
- 18 in
- Badge Pouch Height
- 2 in
- Overall Depth
- 1/2 in
Description
Badge Holder, Legend No Legend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.