Key-Bak
Retractable Key Holder, PK2, Chrome, 2 PK
Mfr # KB0052PK
Zoro # G6069049
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Chain
- Color Chrome
- Width 2"
- Length 2"
- Height 1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 6"H, 6"W (MC-CS-06-E)
- SANOXY Wireless Doorbell Chime Waterproof Plugin Receiver Adjustable Volume 1000FT Kit-black (PPT-203075229470)
- EMTEK Ball Catch Satin Brass Finish (8802US4)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-813)
- KEY-BAK Key Reel Accessory Kit, Plastic, Black (0TRG-00G)
- KEY-BAK Original Series Spinner Back, Chrome Front, 24 in. Stainless Steel Chain, Spin Release Belt Clip, Bulk (0004-002)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0483-821)
- KEY-BAK Retractable Tether, Large Yoke Ring Type, Chrome (0487-022)
- KEY-BAK Snap-On Caribeener Hook, Black (0308-201)
- HILLMAN Aluminum Assorted Carabiner, 5PK (701287)
- Key-Bak Key Rings