Men's Relaxed Fit Jeans, 34 in, Blue, 100% Cotton

  • Mfr # 4876.65 34x32

  • Zoro # G2826804


product price:  $22.65
/ea

Key Features

Color
Blue
Material
100% Cotton
Gender
Men's
Size
34 in
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4876.65 34x32
Zoro #
G2826804
UPC #
-
Country of Origin
Mexico

Dimensions

Size
34 in
Fits Waist Size
34 in
Tag Size
34 x 32
Maximum Waist Size
34 in

Details

Item
Relaxed Fit Jeans
Color
Blue
Material
100% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
14 oz
Series
4876
Style
Work Pants
Features
Antique Brass Button Waistband, Contrast Stitching, Rivets at Stress Points
Number of Outside Pockets
5
Closure Type
Zipper with Button
Pockets
5
Garment Style
Pants
Includes Hammer Loop
No
Fly Closure Type
Zipper
Fit
Relaxed Fit
Waist Closure
Buttons
Reinforced Locations
Front Pockets

Description

Relaxed Fit Jeans, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 14 oz, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 34 in, Features Antique Brass Button Waistband, Contrast Stitching, Rivets at Stress Points, Includes Hammer Loop No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.