Men's Bantam Pants, 32 x 34", Tan, 100% Cotton

  • Mfr # 1630-1310-2700 3234

  • Zoro # G2827529


product price:  $58.11
/ea

Key Features

Color
Tan
Material
100% Cotton
Gender
Men's
Size
32 x 34"
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1630-1310-2700 3234
Zoro #
G2827529
UPC #
-
Country of Origin
Multiple

Dimensions

Size
32 x 34"
Fits Waist Size
32 in
Tag Size
32 x 34
Size (Inseam x Max. Waist)
( 34 in x 32 in )
Maximum Waist Size
32 in
Size (Max. Waist x Inseam)
( 32 in x 34 in )

Details

Item
Bantam Pants
Color
Tan
Material
100% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
8 oz
Closure Type
Zipper with Button
Features
Tough and Light
Garment Style
Pants
Waist Closure
Buttons
Reinforced Locations
Knees, Pockets
Includes Hammer Loop
Yes
Fly Closure Type
Zipper
Jean Wash
Stone

Description

Bantam Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 8 oz, Waist Closure Buttons, Fly Closure Type Zipper, Color Tan, Inseam 34 in, Maximum Waist Size 32 in, Size 32 x 34 In., Features Tough and Light, Includes Hammer Loop Yes, Jean Wash Stone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.