Shop KEYENCE

PLC Module

  • Mfr # LR-ZH500CP
  • Zoro # G223561637

product price: 
$
662.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR-ZH500CP
Zoro #
G223561637
UPC #
-
Country of Origin
Japan

Description

The LR-ZH500CP is a KEYENCE self-contained CMOS laser distance sensor designed for precise object detection and stable performance in industrial automation systems. It provides reliable distance sensing with fast response and strong resistance to harsh industrial environments. Specifications: -Model: LR-ZH500CP -Series: KEYENCE LR-Z Series -Type: Distance-based Laser Sensor (U.C.D. Function) -Output: PNP Open Collector -Cable Connection: M8 connector, 4-pin -Detectable Distance: 35 - 500 mm -Light Source: Red laser (660 nm) -Laser Class: Class 2 -Response Time: 1.5 ms / 10 ms / 50 ms (selectable) -Power Supply: 10 - 30 V DC -Power Consumption: ≤ 450 mW -Control Output: PNP open collector (100 mA max) -Protection Class: IP68 / IP69K -Operating Temperature: -10 deg C to +50 deg C -Storage Temperature: -25 deg C to +75 deg C -Humidity: 35% - 85% RH -Vibration Resistance: 10-55 Hz -Shock Resistance: 1000 m/s sq -Material: SUS316L housing, PMMA lens cover, FKM seal -Mounting Type: Industrial fixed mounting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.