Shop KEYENCE

PLC Module

  • Mfr # LR-W500C
  • Zoro # G223561606

product price: 
$
809.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR-W500C
Zoro #
G223561606
UPC #
-
Country of Origin
Japan

Description

The LR-W500C is a KEYENCE full-spectrum laser sensor designed for precise detection and stable performance in industrial automation systems. It provides reliable object detection with adjustable spot size and high resistance to environmental interference. Specifications: -Model: LR-W500C -Series: KEYENCE LR-W Series -Type: Full-Spectrum Photoelectric Laser Sensor -Detecting Distance: 30 - 500 mm -Light Source: White LED -Spot Size: Adjustable (approx. Ø3.5 mm to Ø18 mm depending on distance) -Response Time: 200 μs / 1 ms / 10 ms / 100 ms / 500 ms (selectable) -Output: NPN / PNP open collector (selectable) -Control Output Rating: 30 V DC max, 50 mA max -Power Supply: 10 - 30 V DC -Protection Class: IP65 / IP67 -Operating Temperature: -20 deg C to +50 deg C -Humidity: 35% - 85% RH (non-condensing) -Vibration Resistance: 10-55 Hz -Shock Resistance: 1000 m/s sq -Material: Zinc die-cast housing, PMMA lens cover, industrial-grade plastics -Connector Type: M12 4-pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.