PLC Module
- Mfr # LR-ZB250CP
- Zoro # G723561601
product price:
$
440.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR-ZB250CP
- Zoro #
- G723561601
- UPC #
- -
- Country of Origin
- Japan
Description
The LR-ZB250CP is a KEYENCE self-contained CMOS laser distance sensor designed for accurate short-range object detection in industrial automation systems. It provides stable and reliable sensing performance with fast response and strong resistance to harsh environments. Specifications: -Model: LR-ZB250CP -Series: KEYENCE LR-Z Series -Type: Distance-based Laser Sensor -Output: PNP Open Collector -Cable Connection: M8 connector, 4-pin -Detectable Distance: 35 - 250 mm -Light Source: Red laser (660 nm) -Laser Class: Class 1 -Response Time: 1.5 ms / 10 ms / 50 ms (selectable) -Display Resolution: 1 to 3 mm -Spot Size: Approx. 2.4 x 1.2 mm (at 250 mm) -Power Supply: 10 - 30 V DC -Power Consumption: ≤ 450 mW -Control Output: PNP open collector (100 mA max) -Protection Class: IP68 / IP69K -Operating Temperature: -10 deg C to +50 deg C -Storage Temperature: -25 deg C to +75 deg C -Humidity: 35% - 85% RH (non-condensing) -Vibration Resistance: 10-55 Hz -Shock Resistance: 1000 m/s sq -Material: SUS316L housing, PMMA lens cover, FKM seal -Mounting Type: Industrial fixed mounting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.