Shop KEYENCE

PLC Module

  • Mfr # LR-ZB100CP
  • Zoro # G423561628

product price: 
$
588.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR-ZB100CP
Zoro #
G423561628
UPC #
-
Country of Origin
Japan

Description

The LR-ZB100CP is a KEYENCE self-contained CMOS laser distance sensor designed for accurate short-range object detection and stable performance in industrial automation systems. It provides reliable sensing with easy setup and strong resistance to environmental interference. Specifications: -Model: LR-ZB100CP -Series: KEYENCE LR-Z Series -Type: Distance-based Laser Sensor -Appearance: Rectangular -Output: PNP Open Collector -Cable Connection: M8 connector, 4-pin -Detectable Distance: 35 - 100 mm -Light Source: Red laser (660 nm) -Laser Class: Class 1 -Response Time: 1.5 ms / 10 ms / 50 ms (selectable) -Power Supply: 10 - 30 V DC -Power Consumption: ≤ 450 mW -Control Output: PNP open collector (100 mA max) -Protection Class: IP68 / IP69K -Operating Temperature: -10 deg C to +50 deg C -Humidity: 35% - 85% RH -Vibration Resistance: 10-55 Hz -Shock Resistance: 1000 m/s sq -Material: SUS316L housing, PMMA lens cover, FKM seal -Mounting Type: Industrial fixed mounting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.