Keyshaft
Keyed Shaft, Dia. 1-1/4 In, 18 In L, CS
Mfr # 1 1/4 GKS-1045-18
Zoro # G7487706
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Keyway 1/4 in x 1/8 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
- Straightness Tolerance 0.012 in/ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD TITAN PRO Run Capacitor 12.5 MFD 440/370 Volt Oval (TOCF12.5)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2062395, Return Line, 80 micron, Outside-In (MF0577404)
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass (F400B)
- DDS Shaft Seal, 20 x 37 x 7 mm., TC, Nitrile Rubber (20377TC)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 36 In L, CS (1 1/4 GKS-1045-36)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, CS (1 1/4 GKS-1045-72)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, CS (1 1/4 GKS-1045-60)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 24 In L, 304 SS (1 1/4 GKS-304-24)
- KEYSHAFT Keyed Shaft, Dia. 2 In, 18 In L, CS (2 GKS-1045-18)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, CS (1 GKS-1045-36)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 72 In L, CS (1 15/16 GKS-1045-72)
- Keyshaft Keyed Shafts