Shop All Keyed Shafts
Keyshaft
Keyed Shaft, Dia. 5/8 In, 72 In L, CS
Mfr # 5/8 GKS-1045-72
Zoro # G6855694
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Keyway 3/16 in x 3/32 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
- Keyway Depth 3/32 in
Product Information
- Brand Keyshaft
- MFR # 5/8 GKS-1045-72
- Zoro # G6855694
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Length | 72 in |
Keyway Depth | 3/32 in |
Diameter Tolerance | +0.000/-0.001 in |
Keyway Width | 3/16 in |
Keyway Length | 72 in |
Overall Length | 72 in |
Details
Description
Keyed Shaft, Material 1045 Carbon Steel, Diameter 5/8 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 3/32 in, Keyway Length 72 in, Keyway Width 3/16 in, Material Hardness 187, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- FESTO Push-In Fitting QBM-10-32-UNF-5/32-U (QBM-10-32-UNF-5/32-U)
- A.O. SMITH Genteq OEM Replacement Motor, 1/4 HP, 1100 RPM, 460/400V, TEAO (3S052)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 18 In L, CS (1 1/4 GKS-1045-18)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, 304 SS (1 GKS-304-36)
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 48 In L, CS (2 7/16 GKS-1045-48)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 24 In L, 304 SS (1 1/4 GKS-304-24)
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 48 In L, CS (1 3/8 GKS-1045-48)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 72 In L, CS (1 7/16 GKS-1045-72)
- Keyshaft Keyed Shafts