Zoro Homepage

12,000 BTU Window Mounted Inverter Air Conditioner with Remote Control

  • Mfr # KSTAW12INV

  • Zoro # G816150675


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Includes
Manual, Warranty, Remote, Batteries, Air Conditioner, Window Kit
Width
19.170 in
Depth
21.970 in
Number of Speeds
3
BtuH Cooling
12,000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAW12INV
Zoro #
G816150675
UPC #
840148724372
Country of Origin
China

Dimensions

Width
19.170 in
Depth
21.970 in
Power Cord Length
6 ft

Details

Includes
Manual, Warranty, Remote, Batteries, Air Conditioner, Window Kit
Number of Speeds
3
Item
Air Conditioner
BtuH Cooling
12,000 BTU

Description

With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 12,000 BTU window-mounted air conditioner can effectively cool rooms up to 550 square feet with dehumidification up to 1.8 pints per hour to remove moisture from the air. Perfect for medium-sized living spaces like apartments, bedrooms, living rooms, and much more. It features special Inverter technology to eliminate wasted operation in the air conditioner by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. A remote is included so you can control your cooling from across the room. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.


  • 12,000 BTU window air conditioner
  • Features inverter technology for energy efficiency
  • Designed for rooms up to 550 sq. ft.
  • Dehumidifies up to 1.8 pints per hour
  • 3 fan speeds
  • 27% more energy efficient than average window units
  • 41% quieter on low, 13% quieter on high than regular window units
  • 6.5-ft. power cord with LCDI plug using standard 115V electrical outlet located on front left-facing side
  • Window dimensions: 23" minimum width, 36" maximum width, 19.5" height

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.