8,000 BTU Window Mounted Inverter Air Conditioner with Supplemental Heat and Remote Control

  • Mfr # KSTAW08INV-HC

  • Zoro # G816150668


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
8,000 BTU
Width
19.410 in
Depth
22.170 in
Number of Speeds
3
Power Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSTAW08INV-HC
Zoro #
G816150668
UPC #
840148724389
Country of Origin
China

Dimensions

Width
19.410 in
Depth
22.170 in
Power Cord Length
6 ft

Details

Item
Air Conditioner
BtuH Cooling
8,000 BTU
Number of Speeds
3
Includes
Manual, Warranty, Remote, Batteries, Air Conditioner, Window Kit

Description

With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 8,000 BTU window-mounted air conditioner can effectively cool rooms up to 350 square feet with dehumidification up to 1.1 pints per hour to remove moisture from the air. A 7,000 BTU heat pump is also included for those chilly days. It features special Inverter technology to eliminate wasted operation in the air conditioner by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. A remote is included so you can control your cooling from across the room. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.


  • 8,000 BTU window air conditioner with 7,000 BTU heat pump
  • Supplemental Heating mode meant to be operated when temperatures outside are between 41 and 75-degrees
  • Heating mode is supplemental and NOT meant as primary heat source
  • Features inverter technology for energy efficiency
  • Designed for rooms up to 350 sq. ft.
  • Dehumidifies up to 1.1 pints per hour
  • 3 fan speeds
  • 17% more energy efficient than average window units
  • 24% quieter on low, 6% quieter on high than regular window units
  • 6.5-ft. power cord with LCDI plug using standard 115V electrical outlet located on front left-facing side

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.