
100/90/80W LED Flood Light feat. Power Select & Color Select. Rectangular Series 4 with Built-in Ph
Mfr # KT-FLED100PS-R4A-UNV-8CSB-VDIM-W
Zoro # G522654597
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Lumens
15000
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Voltage
120-277V
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-FLED100PS-R4A-UNV-8CSB-VDIM-W
Zoro #
G522654597
UPC #
843654160078
Country of Origin
Unknown
Details
Lumens
15000
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Voltage
120-277V
Lighting Technology
LED
Dimmable
Yes
Item
LED Flood Light Fixture
Watts
100/90/80W
Description
100/90/80W LED Flood Light feat. Power Select & Color Select. Rectangular Series 4 with Built-in Photocell. 120-277V Input. 3000/4000/5000K. Standard White Housing. Wide Flood, 7H x 7W Distribution. Slip Fitter and Trunnion Mounts Included.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.