100W LED Wall Pack, Full Cutoff Medium Housing. 120-277V Input, 4000K, 0-10V Dimmable. Wide Angle D

  • Mfr # KT-WPLED100-M2-840-VDIM

  • Zoro # G722654557


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Watts
100W
Voltage
120-277V
Light Technology
LED
Color Temperature
4000K
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED100-M2-840-VDIM
Zoro #
G722654557
UPC #
843654129099
Country of Origin
Unknown

Details

Watts
100W
Voltage
120-277V
Item
LED Wall Pack
Light Technology
LED
Lumens
12410
Color Temperature
4000K
Rated Life
50000 hrs
Dimmable
Yes

Description

100W LED Wall Pack, Full Cutoff Medium Housing. 120-277V Input, 4000K, 0-10V Dimmable. Wide Angle Dist Pattern, Standard Bronze Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.