10.5W LED T8 Tube, Shatter Proof Glass Coated, 4ft, 5000K, 120-277V Input, 25 pcs Carton, Direct Dri

  • Mfr # KT-LED10.5T8-48GC-850-D-CP

  • Zoro # G922655538


product price:  $40.39
/ea
Sold in multiples of 25 for $1,009.75

Key Features

Voltage
120-277V
Watts
10.5W
Bulb Shape
T8
Rated Life
50000 hrs
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10.5T8-48GC-850-D-CP
Zoro #
G922655538
UPC #
843654120904
Country of Origin
Unknown

Details

Item
LED T8 Tube
Voltage
120-277V
Watts
10.5W
Bulb Shape
T8
Rated Life
50000 hrs
Light Technology
LED
Dimmable
No
Lumens
1750
Bulb Base Type
G13
Color Temperature
5000K

Description

10.5W LED T8 Tube, Shatter Proof Glass Coated, 4ft, 5000K, 120-277V Input, 25 pcs Carton, Direct Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products