
10W LED PLL tube | 10in length | 2G11 base | 120-277V input | Color Select 3000/3500/4000/5000/6500K
Mfr # KT-LED10PLL-12GC-8CSJ-D
Zoro # G422655472
product price:Â $42.45
/eaKey Features
Voltage
120-277V
Watts
10W
Bulb Base Type
2G11
Dimmable
Yes
Lumens
1250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-LED10PLL-12GC-8CSJ-D
Zoro #
G422655472
UPC #
843654167237
Country of Origin
Unknown
Dimensions
Max. Overall Bulb Length
12.2 in
Details
Item
LED PLL Tube
Voltage
120-277V
Watts
10W
Bulb Base Type
2G11
Color Temperature
3000/3500/4000/5000/6500K
Dimmable
Yes
Lumens
1250
Rated Life
50000 hrs
Light Technology
LED
Description
10W LED PLL tube | 10in length | 2G11 base | 120-277V input | Color Select 3000/3500/4000/5000/6500K | > 80CRI | Direct Drive Series_x000D_
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.