Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120W LED Wall Pack, Color Select, Traditional Open Face Large, Dimmable, White.

  • Mfr # KT-WPLED120-L1-8CSB-VDIM-W

  • Zoro # G113314190


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
11.42 in
Height
20.47 in
Length
10.43 in
Lumens
16900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-WPLED120-L1-8CSB-VDIM-W
Zoro #
G113314190
UPC #
843654133805
Country of Origin
Unknown

Dimensions

Width
11.42 in
Height
20.47 in
Length
10.43 in

Details

Voltage
120-277V
Lumens
16900
CRI
>80
Fixture Wattage
120W
Color Temperature
3000/4000/5000K
Dimming
0-10V

Description

120W LED Wall Pack feat. Color Select, Traditional Open Face Large Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. White Housing.


  • • Selectable color temperature†̄(3000K/4000K/5000K)
  • • 120/100/80W
  • • 0-10V dimming, 10% minimum
  • • White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.