140W 4000K LED Area Light NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Bronze
- Mfr # KT-ALED140-M2-OSA-NM-840-VDIM
- Zoro # G013314153
product price:
$
383.99
/ea
Free Shipping & Returns
Key Features
Lumens
20900
Voltage
120V to 277V
Max. Fixture Wattage
140W
Depth
5.6299 in
Color Temperature
4000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-ALED140-M2-OSA-NM-840-VDIM
- Zoro #
- G013314153
- UPC #
- 843654153001
- Country of Origin
- Unknown
- Lumens
- 20900
- Voltage
- 120V to 277V
- Max. Fixture Wattage
- 140W
- Color Temperature
- 4000 K
- CRI
- >80
- Dimming
- 0-10V
- ROHS
- Yes
Dimensions
- Depth
- 5.6299 in
- Width
- 13.1496 in
- Length
- 21.6535 in
Description
140W 4000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable A Type III and V. 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
- • 140W 4000K LED Area Light
- • NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap
- • 120-277V Input
- • 0-10V Dimmable
- • Series 2 Medium Housing
- • Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.