Shop KEYSTONE
See all product information
Create Account
140W LED Area Light Stock Package. Power Select (140,100, 70W) w/ NEMA Type 7-pin Twist Lock Receptac
- Mfr # KT-ALED140PS-M1-5-SF-840-VDIM-P
- Zoro # G722654762
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Lumens
19300
Voltage
120V to 277V
Lighting Technology
LED
Watts
70/100/140W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-ALED140PS-M1-5-SF-840-VDIM-P
- Zoro #
- G722654762
- UPC #
- 843654132013
- Country of Origin
- Unknown
- Lumens
- 19300
- Voltage
- 120V to 277V
- Lighting Technology
- LED
- Watts
- 70/100/140W
- Dimmable
- Yes
- Rated Life
- 50,000 hr
- Item - Area and Roadway Fixtures
- LED Area Light
- Color Temperature
- 4000 K
Description
140W LED Area Light Stock Package. Power Select (140,100,70W) w/ NEMA Type 7-pin Twist Lock Receptacle + Shorting Cap, Slip Fitter Mount Kit, & NEMA Type 3-pin Twist Lock Photocell. 120-277V Input, 4000K, Type V Optics, 0-10V Dimmable. Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.