140W 5000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium

  • Mfr # KT-ALED140-M2-OSA-NM-850-VDIM

  • Zoro # G522655785


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Item - Area and Roadway Fixtures
LED Area Light
Voltage
120-277V
Dimmable
Yes
Rated Life
50000 hrs
Lumens
20920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-ALED140-M2-OSA-NM-850-VDIM
Zoro #
G522655785
UPC #
843654153018
Country of Origin
Unknown

Details

Item - Area and Roadway Fixtures
LED Area Light
Voltage
120-277V
Dimmable
Yes
Rated Life
50000 hrs
Lumens
20920
Lighting Technology
LED
Watts
140W
Color Temperature
5000K

Description

140W 5000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable A (Type III and V). 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.