140W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Medium Housi

  • Mfr # KT-ALED140-M1-4-NM-850-VDIM

  • Zoro # G922654708


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Lumens
19740
Voltage
120-277V
Lighting Technology
LED
Watts
140W
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-ALED140-M1-4-NM-850-VDIM
Zoro #
G922654708
UPC #
843654144634
Country of Origin
Unknown

Details

Lumens
19740
Voltage
120-277V
Lighting Technology
LED
Watts
140W
Rated Life
50000 hrs
Dimmable
Yes
Color Temperature
5000K
Item - Area and Roadway Fixtures
LED Area Light

Description

140W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Medium Housing. 120-277V Input, 5000K, Type IV Optics, 0-10V Dimmable. Standard Bronze Housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.