Shop KEYSTONE
See all product information
Create Account
NEMA Type 3-Pin Twist Lock Photocell 200-480V, 1800VA Max
- Mfr # KT-TLP-HV-3PN
- Zoro # G313313979
product price:
$
63.99
/ea
Key Features
Voltage
277V to 480V
Width
7.09 in
Length
16.93 in
Depth
14.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-TLP-HV-3PN
- Zoro #
- G313313979
- UPC #
- 843654131832
- Country of Origin
- Unknown
Dimensions
- Width
- 7.09 in
- Length
- 16.93 in
- Depth
- 14.17 in
Details
- Voltage
- 277V to 480V
Description
- • Keystone 3-Pin Twist Lock LED Photocontrol - 277-480V
- • Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.