140W LED Flood Light, Power Select, Color Select, White, 7H x 6W Distribution.

  • Mfr # KT-FLED140PS-R2B-UNV-8CSB-VDIM-W

  • Zoro # G113314107


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Width
16.5354 in
Lumens
18900/14200
Color Temperature
3000/4000/5000K
Voltage
120-277V
Length
18.8976 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-FLED140PS-R2B-UNV-8CSB-VDIM-W
Zoro #
G113314107
UPC #
843654138633
Country of Origin
Unknown

Dimensions

Width
16.5354 in
Length
18.8976 in
Depth
8.6614 in

Details

Lumens
18900/14200
Color Temperature
3000/4000/5000K
Voltage
120-277V
CRI
>80
Fixture Wattage
140/100W
Dimming
0-10V
DLC Premium
Yes

Description

140W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with 3-pin Photocell. 120-277V Input, 3000K/4000K/5000K. White Housing. 7H x 6W Distribution, Slip Fitter and Trunnion Mount Included.


  • • CCT-selectable: select between warm 30K, neutral 40K or daylight 50K white light color temperatures
  • • Wattage selectable: choose between 100W (13,500-15,500 lumens) or 140W (17,500-20,300 lumens)
  • • 120-277V operation
  • • 7H x 6V wide beam angle
  • • Includes both slipfitter and yoke/trunnion mounts
  • • Integrated photocell
  • • White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.