155W LED Highbay, 2ft Long, Frosted Lens, 5000K, Dimmable, Premium Series, Generation 2

  • Mfr # KT-HBLED155-2F-850-VDIM-P /G2

  • Zoro # G413314135


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120-277V
Color Temperature
5000K
Max. Fixture Wattage
155W
Length
25.04 in
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-HBLED155-2F-850-VDIM-P /G2
Zoro #
G413314135
UPC #
843654136752
Country of Origin
Unknown

Dimensions

Length
25.04 in
Height
2.68 in
Width
15.24 in

Details

Lumens
23250
Fixture Voltage
120-277V
Color Temperature
5000K
Max. Fixture Wattage
155W
CRI
>80
Dimming
0-10V
DLC Premium
Yes

Description

155W LED Highbay, 2ft Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series, Generation 2


  • Architectural grade compact design
  • Compatible with Keystone SmartSafe emergency LED drivers
  • Powered by Keystone 010V dimming LED drivers with 12V Aux
  • Designed to accept easy screw-in installation of optional sensors via 1/2"" threaded receptacle in driver cover
  • V-hook and chain mounting accessories included
  • 2 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.