
16W LED PLL tube | 16in length | 2G11 base | 120-277V input | Color Select 3000/3500/4000/5000/6500K
Mfr # KT-LED16PLL-16GC-8CSJ-D
Zoro # G022655087
product price:Â $56.99
/eaKey Features
Voltage
120-277V
Watts
16
Color Temperature
6,500 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-LED16PLL-16GC-8CSJ-D
Zoro #
G022655087
UPC #
843654167244
Country of Origin
Unknown
Details
Item
LED PLL Tube
Voltage
120-277V
Watts
16
Color Temperature
6,500 K
Light Technology
LED
Description
16W LED PLL tube | 16in length | 2G11 base | 120-277V input | Color Select 3000/3500/4000/5000/6500K | > 80CRI | Direct Drive Series
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.