Shop KEYSTONE
See all product information
Create Account
19W LED Vapor Tight, 2ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Se
- Mfr # KT-VTLED19-2A-850-VDIM-P
- Zoro # G622654374
product price:Â
$
98.99
/ea
Key Features
Lamp Watts
19W
Voltage
120V to 277V
Light Technology
LED
Lumens
2465
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED19-2A-850-VDIM-P
- Zoro #
- G622654374
- UPC #
- 843654122120
- Country of Origin
- Unknown
- Item
- LED Vapor Tight Fixture
- Lamp Watts
- 19W
- Voltage
- 120V to 277V
- Light Technology
- LED
- Lumens
- 2465
- Rated Life
- 50,000 hr
- Color Temperature
- 5000 K
- Dimmable
- Yes
Description
19W LED Vapor Tight, 2ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.