Shop TRACE-LITE
See all product information
Create Account
VPA-CP Series LED Vaportight Fixture, 2ft 4ft 8ft, CCT/Power Selectable, 120-277V
- Mfr # VPA-4-50-CP-BB
- Zoro # G023654249
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polycarbonate
Voltage
120V AC to 277V AC
Application
Indoor and outdoor covered spaces requiring protection from dust, dirt, and water, emergency egress lighting
Housing Color
Light Gray
Finish
Light gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPA-4-50-CP-BB
- Zoro #
- G023654249
- UPC #
- 190622106843
- Country of Origin
- China
- Housing Material
- Polycarbonate
- Item
- LED Linear Vaportight
- Voltage
- 120V AC to 277V AC
- Application
- Indoor and outdoor covered spaces requiring protection from dust, dirt, and water, emergency egress lighting
- Housing Color
- Light Gray
- Finish
- Light gray
- Includes
- Mounting clips, battery backup
- For Use With
- Ceiling or wall surface mount installation
Dimensions
- Length
- 47.26 in
- Width
- 5 in
- Height
- 3.69 in
Description
The Trace-Lite VPA-CP Series LED Vaportight Fixture is a rugged, high-performance lighting solution designed for commercial and industrial applications requiring maximum durability and flexibility. Featuring a fully sealed polycarbonate housing, the VPA-CP Series is ideal for environments exposed to moisture, dust, and harsh conditions, including warehouses, parking garages, food processing facilities, and industrial spaces. The fixture offers field-selectable wattage and color temperature, allowing users to customize performance on-site and reduce SKU requirements. Available in 2 ft, 4 ft, and 8 ft configurations, wattage can be adjusted across multiple levels depending on fixture size, with lumen outputs ranging from approximately 2,800 to over 12,000 lumens. Color temperature is selectable between 3500K, 4000K, and 5000K to suit a wide range of applications. Designed for efficiency and reliability, the VPA-CP Series delivers up to approximately 146 lumens per watt with L70 lifetimes exceeding 100,000 hours, helping reduce energy consumption and long-term maintenance costs. A UV-stabilized frosted polycarbonate lens provides smooth, uniform illumination with a wide 120 Deg distribution and minimal glare. Constructed with an IK08 impact-resistant polycarbonate enclosure and stainless steel latching clips, the fixture is built for long-term durability in demanding environments. The sealed design is rated NEMA 4X and IP66, offering protection against water, dust, and corrosion. The VPA-CP Series is also NSF certified for food zone, splash zone, and non-food zone applications, making it suitable for sanitary environments. Installation is quick and efficient with tool-less access to the driver compartment and flexible mounting options, including surface, suspended, and angled mounting configurations. Optional features include an integral microwave motion sensor with step dimming and daylight harvesting, as well as battery backup providing up to 90 minutes of emergency illumination. The fixture operates on universal 120-277VAC input and includes standard 0-10V dimming capability for compatibility with lighting control systems. DLC Premium qualification ensures eligibility for energy rebate programs and compliance with efficiency standards. Ideal for industrial facilities, parking garages, schools, food processing areas, and commercial environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.