Shop WESTGATE
See all product information
Create Account
4FT NARROW STRIP 40W POWER ADJ, 25W/30W40W, 3500K/4000K/5000K, White
- Mfr # LSN-4FT-40W-MCTP-D-SEN
- Zoro # G924884912
product price:Â
$
82.79
/ea
Key Features
Lens Type
Polycarbonate Lens
Color Temperature
3500 K, 4000 K, 5000 K
Width
2.95 in
Operating Temp. Range
-4 Degrees to 113 Degrees F
Lumens
130LM/W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSN-4FT-40W-MCTP-D-SEN
- Zoro #
- G924884912
- UPC #
- 845060085488
- Country of Origin
- Viet Nam
- Lens Type
- Polycarbonate Lens
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Operating Temp. Range
- -4 Degrees to 113 Degrees F
- Lumens
- 130LM/W
- Dimmable
- 0~10V Dimming
- Voltage
- 120V to 277V
- IP Rating
- IP40
- Beam Angle
- 130°
- Fixture Item
- 4Ft Narrow Strip 40W Power Adj
- Standards
- UL
- Fixture Housing Material
- Iron+PC
- Weight
- 3.1 lb
- CRI
- >80
- Lighting Technology
- SMD2835 LED
- Fixture Wattage
- 25W/30W40W
- Housing Finish
- White
- Power Factor
- >0.90
- Rated Life
- 50,000hr
Dimensions
- Width
- 2.95 in
- Height
- 3.26 in
- Length
- 48.03 in
Description
The Westgate LSN-4FT-40W-MCTP-D-SEN is a 4ft narrow strip 40w power adj. It delivers 130LM/W of 3500K/4000K/5000K light at 25W/30W40W. Operates on 120-277V input power. Constructed of iron+pc in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 130 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP40 ingress protection. Light source: SMD2835 LED. Lens: Polycarbonate Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.